Zoro Homepage

Diamond Turning Insert, Diamond, 3, CNMG, 1, Carbide

  • Mfr # 913-000-180

  • Zoro # G2783396


product price: $11.49
/ea
Sold in multiples of 10 for $114.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3
Insert Size
321
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-180
Zoro #
G2783396
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
321
Corner Radius
1
Mounting Hole Dia.
0.150"
Nose Radius
0.015"
Insert Thickness
0.125"
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
UD52
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
090304
Cast Iron (K) Compatibility
No
Coating
TiAlN
For Use With
MCLNR/L3
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P)
Application
Roughing
Non Ferrous (N) Compatibility
No
ANSI Number
CNMG 321 UD52
Relief Angle
0 Degrees
Mounting Style
Clamp and Lock Pin
Style
CNMG
No. of Edges
2
Manufacturer Grade
UD52
Number of Cutting Edges
2
Secondary Material Application ISO Code
M
Chip-Breaker Code
ZP1
Primary Material Application
Nickel, Steel, Titanium
Included Angle
80 Degrees
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Cutting Application
Boring, Turning
Finish - Machining
TiAlN
Secondary Material Application
Stainless Steel
Clearance Angle
0 Degrees
Shape
Rhombic
ANSI Code
CNMG 321 UD52
Primary Material Application ISO Code
P, S

Description

Diamond Turning Insert, Chip-Breaker Code ZP1, Inscribed Circle 3/8 in, TiAlN, ANSI Code CNMG 321 UD52, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.