Zoro Homepage

Diamond Turning Insert, Diamond, 3, CNMG, 2, Carbide

  • Mfr # 913-000-181

  • Zoro # G2783387


product price: $12.75
/ea
Sold in multiples of 10 for $127.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3
Insert Size
322
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-181
Zoro #
G2783387
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
322
Corner Radius
2
Nose Radius
0.031"
Insert Thickness
0.125"
Mounting Hole Dia.
0.150"
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
UD21
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
090308
Hardened (H) Compatibility
No
No. of Edges
2
Non Ferrous (N) Compatibility
No
For Use With
MCLNR/L3
Application
Roughing
Mounting Style
Clamp and Lock Pin
Coating
TiAlN
Workpiece Compatibility
Cast Iron (K), Stainless (M)
Cutting Direction
Neutral
Style
CNMG
Steel (P) Compatibility
No
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
ANSI Number
CNMG 322 UD21
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
Yes
ANSI Code
CNMG 322 UD21
Chip-Breaker Code
ZK1
Material - Machining
Carbide
Cutting Application
Boring, Turning
Number of Cutting Edges
2
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
K
Clearance Angle
0 Degrees
Included Angle
80 Degrees
Primary Material Application
Cast Iron
Secondary Material Application
Stainless Steel
Manufacturer Grade
UD21
Measurement System
Fractional Inch
Finish - Machining
TiAlN
Shape
Rhombic
Secondary Material Application ISO Code
M

Description

Diamond Turning Insert, Chip-Breaker Code ZK1, Inscribed Circle 3/8 in, TiAlN, ANSI Code CNMG 322 UD21, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.