Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CNMG, 2, Carbide

  • Mfr # 913-000-183

  • Zoro # G2783378


product price: $11.49
/ea
Sold in multiples of 10 for $114.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3
Insert Size
322
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-183
Zoro #
G2783378
UPC #
-
Country of Origin
China

Dimensions

Insert Size
322
Corner Radius
2
Insert Thickness
0.125"
Mounting Hole Dia.
0.150"
Nose Radius
0.031"
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
UD51
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
090308
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Coating
Tin
ANSI Number
CNMG 322 UD51
Style
CNMG
Relief Angle
0 Degrees
No. of Edges
2
Non Ferrous (N) Compatibility
No
Application
Roughing
Mounting Style
Clamp and Lock Pin
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Cutting Direction
Neutral
For Use With
MCLNR/L3
ANSI Code
CNMG 322 UD51
Measurement System
Fractional Inch
Number of Cutting Edges
2
Secondary Material Application ISO Code
K, M, S
Shape
Rhombic
Chip-Breaker Code
ZP1
Finish - Machining
TiN
Primary Material Application
Steel
Included Angle
80 Degrees
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Material - Machining
Carbide
Manufacturer Grade
UD51
Primary Material Application ISO Code
P
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Cutting Application
Boring, Turning

Description

Diamond Turning Insert, Chip-Breaker Code ZP1, Inscribed Circle 3/8 in, TiN, ANSI Code CNMG 322 UD51, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.