Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CPMT, 1, Carbide

  • Mfr # 913-000-236

  • Zoro # G9675644


product price: $17.29
/ea
Sold in multiples of 10 for $172.90

Key Features

Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
3
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-236
Zoro #
G9675644
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
32.51
Corner Radius
1
Insert Thickness
0.156"
Mounting Hole Dia.
0.173"
Nose Radius
0.015"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
UD21
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
09T304
Coating
TiAlN
Workpiece Compatibility
Cast Iron (K), Stainless (M)
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Mounting Style
Screw Lock
Super Alloy (S) Compatibility
No
Application
Finishing
Relief Angle
11 Degrees
Steel (P) Compatibility
No
ANSI Number
CPMT 32.51 UD21
Stainless (M) Compatibility
Yes
For Use With
SCLPR/L3
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
No. of Edges
2
Style
CPMT
Shape
Rhombic
Secondary Material Application ISO Code
M
Clearance Angle
11 Degrees
Secondary Material Application
Stainless Steel
Included Angle
80 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Code
LX6
Manufacturer Grade
UD21
ANSI Code
CPMT 32.51 UD21
Primary Material Application ISO Code
K
Primary Material Application
Cast Iron
Number of Cutting Edges
2
Finish - Machining
TiAlN
Material - Machining
Carbide
Cutting Application
Boring, Turning
Measurement System
Fractional Inch
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code LX6, Inscribed Circle 3/8 in, TiAlN, ANSI Code CPMT 32.51 UD21, Clearance Angle 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.