Zoro Homepage

Diamond Turning Insert, Diamond, 3, CPMT, 1, Carbide

  • Mfr # 913-000-237

  • Zoro # G1963118


product price: $14.99
/ea
Sold in multiples of 10 for $149.90

Key Features

Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
3
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-237
Zoro #
G1963118
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
32.51
Corner Radius
1
Nose Radius
0.015"
Insert Thickness
0.156"
Mounting Hole Dia.
0.173
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
UD51
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
09T304
Hardened (H) Compatibility
No
Relief Angle
11 Degrees
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
ANSI Number
CPMT 32.51 UD51
Super Alloy (S) Compatibility
No
Coating
Tin
Cutting Direction
Neutral
Mounting Style
Screw Lock
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
No. of Edges
2
For Use With
SCLPR/L3
Style
CPMT
Steel (P) Compatibility
Yes
Application
Finishing
Manufacturer Grade
UD51
Finish - Machining
TiN
Chip-Breaker Code
LX6
Primary Material Application ISO Code
P
Cutting Application
Boring, Turning
Material - Machining
Carbide
Number of Cutting Edges
2
Primary Material Application
Steel
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
11 Degrees
ANSI Code
CPMT 32.51 UD51
Shape
Rhombic
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Secondary Material Application ISO Code
K, M, S
Measurement System
Fractional Inch
Included Angle
80 Degrees
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code LX6, Inscribed Circle 3/8 in, TiN, ANSI Code CPMT 32.51 UD51, Clearance Angle 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.