Zoro Homepage

Diamond Turning Insert, Diamond, 3, CPMT, 1, Carbide

  • Mfr # 913-000-238

  • Zoro # G9675635


product price: $17.29
/ea
Sold in multiples of 10 for $172.90

Key Features

Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
3
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-238
Zoro #
G9675635
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
32.51
Corner Radius
1
Mounting Hole Dia.
0.173"
Nose Radius
0.015"
Insert Thickness
0.156"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
UD52
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
09T304
Application
Finishing
Super Alloy (S) Compatibility
No
Style
CPMT
Relief Angle
11 Degrees
Mounting Style
Screw Lock
No. of Edges
2
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
ANSI Number
CPMT 32.51 UD52
For Use With
SCLPR/L3
Coating
TiAlN
Primary Material Application
Nickel, Steel, Titanium
Material - Machining
Carbide
Secondary Material Application
Stainless Steel
Finish - Machining
TiAlN
Number of Cutting Edges
2
Cutting Application
Boring, Turning
Clearance Angle
11 Degrees
Measurement System
Fractional Inch
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
ANSI Code
CPMT 32.51 UD52
Shape
Rhombic
Primary Material Application ISO Code
P, S
Included Angle
80 Degrees
Secondary Material Application ISO Code
M
Manufacturer Grade
UD52
Chip-Breaker Code
LX6
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code LX6, Inscribed Circle 3/8 in, TiAlN, ANSI Code CPMT 32.51 UD52, Clearance Angle 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.