Diamond Turning Insert, Diamond, 3, CPMT, 2, Carbide
Mfr # 913-000-239
Zoro # G2783317
product price: $12.89
/eaSold in multiples of 10 for $128.90
Key Features
Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
3
Insert Size
32.52
Chip-Breaker
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
913-000-239
Zoro #
G2783317
UPC #
-
Country of Origin
United States
Dimensions
Insert Size
32.52
Corner Radius
2
Insert Thickness
0.156"
Mounting Hole Dia.
0.173"
Nose Radius
0.031"
Thickness
2.5
Description
Diamond Turning Insert, Chip-Breaker Code LX6, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code CPMT 32.52 UD2, Clearance Angle 11 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.