Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CPMT, 2, Carbide

  • Mfr # 913-000-241

  • Zoro # G1963109


product price: $15.59
/ea
Sold in multiples of 10 for $155.90

Key Features

Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
3
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-241
Zoro #
G1963109
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
32.52
Corner Radius
2
Mounting Hole Dia.
0.173"
Nose Radius
0.031"
Insert Thickness
0.156"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
UD51
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
09T308
Relief Angle
11 Degrees
Style
CPMT
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Coating
Tin
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Application
Finishing
No. of Edges
2
ANSI Number
CPMT 32.52 UD51
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Mounting Style
Screw Lock
For Use With
SCLPR/L3
Non Ferrous (N) Compatibility
No
ANSI Code
CPMT 32.52 UD51
Included Angle
80 Degrees
Clearance Angle
11 Degrees
Material - Machining
Carbide
Primary Material Application
Steel
Cutting Application
Boring, Turning
Finish - Machining
TiN
Number of Cutting Edges
2
Manufacturer Grade
UD51
Primary Material Application ISO Code
P
Chip-Breaker Code
LX6
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Measurement System
Fractional Inch
Shape
Rhombic
Secondary Material Application ISO Code
K, M, S
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code LX6, Inscribed Circle 3/8 in, TiN, ANSI Code CPMT 32.52 UD51, Clearance Angle 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.