Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CPMT, 2, Carbide

  • Mfr # 913-000-242

  • Zoro # G9675617


product price: $17.49
/ea
Sold in multiples of 10 for $174.90

Key Features

Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
3
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-242
Zoro #
G9675617
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
32.52
Corner Radius
2
Insert Thickness
0.156"
Nose Radius
0.031"
Mounting Hole Dia.
0.173"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
UD52
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
09T308
ANSI Number
CPMT 32.52 UD52
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
Relief Angle
11 Degrees
Cutting Direction
Neutral
Coating
TiAlN
Non Ferrous (N) Compatibility
No
Application
Finishing
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
For Use With
SCLPR/L3
No. of Edges
2
Mounting Style
Screw Lock
Stainless (M) Compatibility
Yes
Style
CPMT
Workpiece Compatibility
Stainless (M), Steel (P)
Cutting Application
Boring, Turning
Material - Machining
Carbide
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Finish - Machining
TiAlN
Number of Cutting Edges
2
Manufacturer Grade
UD52
Clearance Angle
11 Degrees
Shape
Rhombic
Primary Material Application
Nickel, Steel, Titanium
Primary Material Application ISO Code
P, S
Measurement System
Fractional Inch
Secondary Material Application
Stainless Steel
ANSI Code
CPMT 32.52 UD52
Chip-Breaker Code
LX6
Included Angle
80 Degrees
Secondary Material Application ISO Code
M
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code LX6, Inscribed Circle 3/8 in, TiAlN, ANSI Code CPMT 32.52 UD52, Clearance Angle 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.