Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, DCGW, 2, CBN

  • Mfr # 913-000-251

  • Zoro # G9225693


product price: $98.85
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
DCGW
Inscribed Circle
3
Insert Size
32.52
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-251
Zoro #
G9225693
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
32.52
Corner Radius
2
Mounting Hole Dia.
0.173"
Nose Radius
0.031"
Insert Thickness
0.156"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGW
Inscribed Circle
3
Chip-Breaker
No
Grade
UD2CBN
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
11T308
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
No
Relief Angle
7 Degrees
ANSI Number
DCGW 32.52-2 UD2CBN
No. of Edges
2
Mounting Style
Screw Lock
Style
DCGW
Application
Finishing
Coating
PCBN
Hardened (H) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H)
For Use With
SDUCR/L3, SDNCR3, SDXCR/L3
Cutting Direction
Neutral
Primary Material Application ISO Code
H, K
Included Angle
55 Degrees
Number of Cutting Edges
2
Cutting Application
Boring, Turning
ANSI Code
DCGW32.52-2
Manufacturer Grade
UD2CBN
Material - Machining
CBN
Measurement System
Fractional Inch
Clearance Angle
7 Degrees
Shape
Rhombic
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application
Cast Iron, Hardened Steel
Material
CBN

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, ANSI Code DCGW32.52-2, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.