Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, DCGW, 2, CBN

  • Mfr # 913-000-252

  • Zoro # G9225702


product price: $98.85
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
DCGW
Inscribed Circle
3
Insert Size
32.52
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-252
Zoro #
G9225702
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
32.52
Corner Radius
2
Nose Radius
0.031"
Mounting Hole Dia.
0.173"
Insert Thickness
0.156"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGW
Inscribed Circle
3
Chip-Breaker
No
Grade
UD5CBN
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
11T308
No. of Edges
2
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Application
Finishing
ANSI Number
DCGW 32.52-2 UD5CBN
Cast Iron (K) Compatibility
Yes
Relief Angle
7 Degrees
Non Ferrous (N) Compatibility
No
Mounting Style
Screw Lock
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Super Alloy (S) Compatibility
No
For Use With
SDUCR/L3, SDNCR3, SDXCR/L3
Coating
PCBN
Hardened (H) Compatibility
Yes
Style
DCGW
Steel (P) Compatibility
No
Shape
Rhombic
Primary Material Application
Hardened Steel
Measurement System
Fractional Inch
Material - Machining
CBN
Primary Material Application ISO Code
H
ANSI Code
DCGW32.52-2
Cutting Application
Boring, Turning
Secondary Material Application
Cast Iron
Secondary Material Application ISO Code
K
Included Angle
55 Degrees
Number of Cutting Edges
2
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
7 Degrees
Manufacturer Grade
UD5CBN
Material
CBN

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, ANSI Code DCGW32.52-2, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.