Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, DCGX, 1, Carbide

  • Mfr # 913-000-255

  • Zoro # G1963090


product price: $14.19
/ea
Sold in multiples of 10 for $141.90

Key Features

Insert Shape
Diamond
Insert Style
DCGX
Inscribed Circle
3
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-255
Zoro #
G1963090
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
32.51
Corner Radius
1
Nose Radius
0.015"
Insert Thickness
0.156"
Mounting Hole Dia.
0.173"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGX
Inscribed Circle
3
Chip-Breaker
Yes
Grade
UD1
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
11T304
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Style
DCGX
Cast Iron (K) Compatibility
No
No. of Edges
2
Coating
Uncoated
Mounting Style
Screw Lock
ANSI Number
DCGX 32.51 UD1
Relief Angle
7 Degrees
For Use With
SDUCR/L3, SDNCR3, SDXCR/L3
Non Ferrous (N) Compatibility
Yes
Cutting Direction
Neutral
Application
Finishing
Number of Cutting Edges
2
Cutting Application
Boring, Turning
Chip-Breaker Code
ZN1
Secondary Material Application ISO Code
M
Clearance Angle
7 Degrees
Secondary Material Application
Stainless Steel
Finish - Machining
Bright (Uncoated)
Manufacturer Grade
UD1
Shape
Rhombic
ANSI Code
DCGX 32.51 UD1
Measurement System
Fractional Inch
Primary Material Application
Steel
Material - Machining
Carbide
Insert Holding Type
Screw
Included Angle
55 Degrees
Primary Material Application ISO Code
N

Description

Diamond Turning Insert, Chip-Breaker Code ZN1, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code DCGX 32.51 UD1, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.