Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, DCGX, 2, Carbide

  • Mfr # 913-000-256

  • Zoro # G1963081


product price: $14.19
/ea
Sold in multiples of 10 for $141.90

Key Features

Insert Shape
Diamond
Insert Style
DCGX
Inscribed Circle
3
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-256
Zoro #
G1963081
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
32.52
Corner Radius
2
Nose Radius
0.031"
Mounting Hole Dia.
0.173"
Insert Thickness
0.156"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGX
Inscribed Circle
3
Chip-Breaker
Yes
Grade
UD1
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
11T308
Cast Iron (K) Compatibility
No
Mounting Style
Screw Lock
Steel (P) Compatibility
No
Cutting Direction
Neutral
Style
DCGX
For Use With
SDUCR/L3, SDNCR3, SDXCR/L3
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Coating
Uncoated
Non Ferrous (N) Compatibility
Yes
Super Alloy (S) Compatibility
No
No. of Edges
2
ANSI Number
DCGX 32.52 UD1
Application
Finishing
Relief Angle
7 Degrees
Clearance Angle
7 Degrees
Number of Cutting Edges
2
Shape
Rhombic
Primary Material Application ISO Code
N
Finish - Machining
Bright (Uncoated)
ANSI Code
DCGX 32.52 UD1
Cutting Application
Boring, Turning
Included Angle
55 Degrees
Manufacturer Grade
UD1
Primary Material Application
Steel
Measurement System
Fractional Inch
Secondary Material Application ISO Code
M
Material - Machining
Carbide
Insert Holding Type
Screw
Chip-Breaker Code
ZN1
Secondary Material Application
Stainless Steel

Description

Diamond Turning Insert, Chip-Breaker Code ZN1, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code DCGX 32.52 UD1, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.