Zoro Homepage

Diamond Turning Insert, Diamond, 3, DCMT, 1, Carbide

  • Mfr # 913-000-267

  • Zoro # G2783238


product price: $13.99
/ea
Sold in multiples of 10 for $139.90

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-267
Zoro #
G2783238
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
32.51
Corner Radius
1
Insert Thickness
0.156"
Mounting Hole Dia.
0.173"
Nose Radius
0.015"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
UD51
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
11T304
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
No. of Edges
2
For Use With
SDUCR/L3, SDNCR3, SDXCR/L3
Cast Iron (K) Compatibility
Yes
Relief Angle
7 Degrees
Steel (P) Compatibility
Yes
Mounting Style
Screw Lock
Style
DCMT
ANSI Number
DCMT 32.51 UD51
Application
Finishing
Coating
Tin
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Stainless (M) Compatibility
Yes
Cutting Application
Boring, Turning
Finish - Machining
TiN
Material - Machining
Carbide
Primary Material Application
Steel
Clearance Angle
7 Degrees
ANSI Code
DCMT 32.51 UD51
Measurement System
Fractional Inch
Included Angle
55 Degrees
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
UD51
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
K, M, S
Shape
Rhombic
Chip-Breaker Code
ZX3
Number of Cutting Edges
2

Description

Diamond Turning Insert, Chip-Breaker Code ZX3, Inscribed Circle 3/8 in, TiN, ANSI Code DCMT 32.51 UD51, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.