Zoro Homepage

Diamond Turning Insert, Diamond, 3, DCMT, 1, Carbide

  • Mfr # 913-000-268

  • Zoro # G2783229


product price: $15.15
/ea
Sold in multiples of 10 for $151.50

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-268
Zoro #
G2783229
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
32.51
Corner Radius
1
Insert Thickness
0.156"
Nose Radius
0.015"
Mounting Hole Dia.
0.173"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
UD52
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
11T304
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
Mounting Style
Screw Lock
For Use With
SDUCR/L3, SDNCR3, SDXCR/L3
Steel (P) Compatibility
Yes
Style
DCMT
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Application
Finishing
Workpiece Compatibility
Stainless (M), Steel (P)
Relief Angle
7 Degrees
Coating
TiAlN
No. of Edges
2
ANSI Number
DCMT 32.51 UD52
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
ANSI Code
DCMT 32.51 UD52
Primary Material Application ISO Code
P, S
Manufacturer Grade
UD52
Measurement System
Fractional Inch
Shape
Rhombic
Secondary Material Application ISO Code
M
Cutting Application
Boring, Turning
Chip-Breaker Code
ZX3
Included Angle
55 Degrees
Number of Cutting Edges
2
Finish - Machining
TiAlN
Primary Material Application
Nickel, Steel, Titanium
Clearance Angle
7 Degrees
Secondary Material Application
Stainless Steel
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material - Machining
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code ZX3, Inscribed Circle 3/8 in, TiAlN, ANSI Code DCMT 32.51 UD52, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.