Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, DCMT, 2, Carbide

  • Mfr # 913-000-271

  • Zoro # G2783201


product price: $14.09
/ea
Sold in multiples of 10 for $140.90

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3
Insert Size
35.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-271
Zoro #
G2783201
UPC #
-
Country of Origin
China

Dimensions

Insert Size
35.52
Corner Radius
2
Mounting Hole Dia.
0.173"
Nose Radius
0.031"
Insert Thickness
0.156"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
UD51
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
11T304
Relief Angle
7 Degrees
No. of Edges
2
Hardened (H) Compatibility
No
ANSI Number
DCMT 32.52 UD51
Mounting Style
Screw Lock
Non Ferrous (N) Compatibility
No
Coating
Tin
Stainless (M) Compatibility
Yes
Application
Finishing
Style
DCMT
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
For Use With
SDUCR/L3, SDNCR3, SDXCR/L3
Measurement System
Fractional Inch
ANSI Code
DCMT 32.52 UD51
Primary Material Application ISO Code
P
Primary Material Application
Steel
Secondary Material Application ISO Code
K, M, S
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Code
ZX3
Number of Cutting Edges
2
Finish - Machining
TiN
Clearance Angle
7 Degrees
Manufacturer Grade
UD51
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Cutting Application
Boring, Turning
Included Angle
55 Degrees
Shape
Rhombic
Material - Machining
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code ZX3, Inscribed Circle 3/8 in, TiN, ANSI Code DCMT 32.52 UD51, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.