Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, DNMG, 1, Carbide

  • Mfr # 913-000-279

  • Zoro # G1963048


product price: $14.89
/ea
Sold in multiples of 10 for $148.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-279
Zoro #
G1963048
UPC #
-
Country of Origin
China

Dimensions

Insert Size
331
Corner Radius
1
Nose Radius
0.015"
Mounting Hole Dia.
0.150"
Insert Thickness
0.188"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
UD52
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
110404
Application
Roughing
Coating
TiAlN
For Use With
MDUNR/L3, DDUNR/L3
Non Ferrous (N) Compatibility
No
ANSI Number
DNMG 331 UD52
Style
DNMG
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
No. of Edges
2
Mounting Style
Clamp and Lock Pin
Workpiece Compatibility
Stainless (M), Steel (P)
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Material - Machining
Carbide
ANSI Code
DNMG 331 UD52
Shape
Rhombic
Number of Cutting Edges
2
Primary Material Application
Nickel, Steel, Titanium
Finish - Machining
TiAlN
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Chip-Breaker Code
ZP1
Primary Material Application ISO Code
P, S
Secondary Material Application
Stainless Steel
Secondary Material Application ISO Code
M
Cutting Application
Boring, Turning
Manufacturer Grade
UD52
Included Angle
55 Degrees
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code ZP1, Inscribed Circle 3/8 in, TiAlN, ANSI Code DNMG 331 UD52, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.