Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, DNMG, 1, Carbide

  • Mfr # 913-000-280

  • Zoro # G1963066


product price: $14.89
/ea
Sold in multiples of 10 for $148.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-280
Zoro #
G1963066
UPC #
-
Country of Origin
China

Dimensions

Insert Size
331
Corner Radius
1
Mounting Hole Dia.
0.150"
Insert Thickness
0.188"
Nose Radius
0.015"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
UD21
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
110404
For Use With
MDUNR/L3, DDUNR/L3
Application
Roughing
Workpiece Compatibility
Cast Iron (K), Stainless (M)
ANSI Number
DNMG 331 UD21
Steel (P) Compatibility
No
No. of Edges
2
Style
DNMG
Cutting Direction
Neutral
Relief Angle
0 Degrees
Mounting Style
Clamp and Lock Pin
Non Ferrous (N) Compatibility
No
Coating
TiAlN
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
Finish - Machining
TiAlN
Primary Material Application
Cast Iron
Material - Machining
Carbide
Number of Cutting Edges
2
Clearance Angle
0 Degrees
Included Angle
55 Degrees
Secondary Material Application
Stainless Steel
Secondary Material Application ISO Code
M
Manufacturer Grade
UD21
Insert Holding Type
Straight Hole
ANSI Code
DNMG 331 UD21
Chip-Breaker Code
ZX2
Shape
Rhombic
Primary Material Application ISO Code
K
Measurement System
Fractional Inch
Cutting Application
Boring, Turning
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code ZX2, Inscribed Circle 3/8 in, TiAlN, ANSI Code DNMG 331 UD21, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.