Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, DNMG, 2, Carbide

  • Mfr # 913-000-282

  • Zoro # G1963039


product price: $15.59
/ea
Sold in multiples of 10 for $155.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-282
Zoro #
G1963039
UPC #
-
Country of Origin
China

Dimensions

Insert Size
332
Corner Radius
2
Mounting Hole Dia.
0.150"
Nose Radius
0.031"
Insert Thickness
0.188"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
UD51
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
110408
Stainless (M) Compatibility
Yes
Style
DNMG
Coating
Tin
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Cutting Direction
Neutral
Mounting Style
Clamp and Lock Pin
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
No
Application
Roughing
ANSI Number
DNMG 332 UD51
No. of Edges
2
Non Ferrous (N) Compatibility
No
For Use With
MDUNR/L3, DDUNR/L3
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Manufacturer Grade
UD51
Measurement System
Fractional Inch
Primary Material Application
Steel
Primary Material Application ISO Code
P
ANSI Code
DNMG 332 UD51
Included Angle
55 Degrees
Insert Holding Type
Straight Hole
Number of Cutting Edges
2
Clearance Angle
0 Degrees
Chip-Breaker Code
ZP1
Secondary Material Application ISO Code
K, M, S
Material - Machining
Carbide
Finish - Machining
TiN
Shape
Rhombic
Cutting Application
Boring, Turning
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code ZP1, Inscribed Circle 3/8 in, TiN, ANSI Code DNMG 332 UD51, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.