Zoro Homepage

Diamond Turning Insert, Diamond, 3, DPMT, 1, Carbide

  • Mfr # 913-000-299

  • Zoro # G1963011


product price: $13.79
/ea
Sold in multiples of 10 for $137.90

Key Features

Insert Shape
Diamond
Insert Style
DPMT
Inscribed Circle
3
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-299
Zoro #
G1963011
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
32.51
Corner Radius
1
Insert Thickness
0.156"
Nose Radius
0.015"
Mounting Hole Dia.
0.173"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DPMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
UD2
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
11T304
Relief Angle
11 Degrees
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Coating
Uncoated
For Use With
SDUPR/L3
Application
Finishing
Cutting Direction
Neutral
No. of Edges
2
Steel (P) Compatibility
No
Mounting Style
Screw Lock
ANSI Number
DPMT 32.51 UD2
Style
DPMT
Non Ferrous (N) Compatibility
Yes
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Code
LX6
Cutting Application
Boring, Turning
Clearance Angle
11 Degrees
Primary Material Application
All Materials
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Manufacturer Grade
UD2
Included Angle
55 Degrees
Shape
Rhombic
ANSI Code
DPMT 32.51 UD2
Secondary Material Application
Cast Iron, Ferrous Material
Number of Cutting Edges
2
Material - Machining
Carbide
Secondary Material Application ISO Code
K, N
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code LX6, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code DPMT 32.51 UD2, Clearance Angle 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.