Zoro Homepage

Diamond Turning Insert, Diamond, 3, DPMT, 1, Carbide

  • Mfr # 913-000-300

  • Zoro # G9675513


product price: $17.89
/ea
Sold in multiples of 10 for $178.90

Key Features

Insert Shape
Diamond
Insert Style
DPMT
Inscribed Circle
3
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-300
Zoro #
G9675513
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
32.51
Corner Radius
1
Nose Radius
0.015"
Insert Thickness
0.156"
Mounting Hole Dia.
0.173"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DPMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
UD21
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
11T304
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
Coating
TiAlN
Application
Finishing
Mounting Style
Screw Lock
No. of Edges
2
ANSI Number
DPMT 32.51 UD21
Style
DPMT
Relief Angle
11 Degrees
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
For Use With
SDUPR/L3
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M)
Primary Material Application ISO Code
K
ANSI Code
DPMT 32.51 UD21
Included Angle
55 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
11 Degrees
Finish - Machining
TiAlN
Shape
Rhombic
Measurement System
Fractional Inch
Secondary Material Application
Stainless Steel
Secondary Material Application ISO Code
M
Chip-Breaker Code
LX6
Material - Machining
Carbide
Number of Cutting Edges
2
Primary Material Application
Cast Iron
Cutting Application
Boring, Turning
Manufacturer Grade
UD21
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code LX6, Inscribed Circle 3/8 in, TiAlN, ANSI Code DPMT 32.51 UD21, Clearance Angle 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.