Diamond Turning Insert, Diamond, 3, DPMT, 1, Carbide
Mfr # 913-000-301
Zoro # G9675504
product price: $16.79
/eaSold in multiples of 10 for $167.90
Key Features
Insert Shape
Diamond
Insert Style
DPMT
Inscribed Circle
3
Insert Size
32.51
Chip-Breaker
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
913-000-301
Zoro #
G9675504
UPC #
-
Country of Origin
United States
Dimensions
Insert Size
32.51
Corner Radius
1
Mounting Hole Dia.
0.173"
Insert Thickness
0.156"
Nose Radius
0.015"
Thickness
2.5
Description
Diamond Turning Insert, Chip-Breaker Code LX6, Inscribed Circle 3/8 in, TiN, ANSI Code DPMT 32.51 UD22, Clearance Angle 11 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.