Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, DPMT, 2, Carbide

  • Mfr # 913-000-304

  • Zoro # G1963005


product price: $13.79
/ea
Sold in multiples of 10 for $137.90

Key Features

Insert Shape
Diamond
Insert Style
DPMT
Inscribed Circle
3
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-304
Zoro #
G1963005
UPC #
-
Country of Origin
China

Dimensions

Insert Size
32.52
Corner Radius
2
Mounting Hole Dia.
0.173"
Insert Thickness
0.156"
Nose Radius
0.031"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DPMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
UD2
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
11T308
Coating
Uncoated
ANSI Number
DPMT 32.52 UD2
Steel (P) Compatibility
No
Application
Finishing
Style
DPMT
No. of Edges
2
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Relief Angle
11 Degrees
Mounting Style
Screw Lock
For Use With
SDUPR/L3
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Measurement System
Fractional Inch
Primary Material Application
All Materials
Finish - Machining
Bright (Uncoated)
Number of Cutting Edges
2
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
ANSI Code
DPMT 32.52 UD2
Material - Machining
Carbide
Secondary Material Application ISO Code
K, N
Chip-Breaker Code
LX6
Secondary Material Application
Cast Iron, Ferrous Material
Cutting Application
Boring, Turning
Included Angle
55 Degrees
Shape
Rhombic
Manufacturer Grade
UD2
Clearance Angle
11 Degrees
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code LX6, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code DPMT 32.52 UD2, Clearance Angle 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.