Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, DPMT, 2, Carbide

  • Mfr # 913-000-305

  • Zoro # G9675477


product price: $18.19
/ea
Sold in multiples of 10 for $181.90

Key Features

Insert Shape
Diamond
Insert Style
DPMT
Inscribed Circle
3
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-305
Zoro #
G9675477
UPC #
-
Country of Origin
China

Dimensions

Insert Size
32.52
Corner Radius
2
Nose Radius
0.031"
Mounting Hole Dia.
0.173"
Insert Thickness
0.156"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DPMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
UD21
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
11T308
Super Alloy (S) Compatibility
No
Relief Angle
11 Degrees
For Use With
SDUPR/L3
Cast Iron (K) Compatibility
Yes
Mounting Style
Screw Lock
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
No. of Edges
2
ANSI Number
DPMT 32.52 UD21
Steel (P) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M)
Application
Finishing
Style
DPMT
Coating
TiAlN
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Shape
Rhombic
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
UD21
Secondary Material Application ISO Code
M
Primary Material Application ISO Code
K
Included Angle
55 Degrees
ANSI Code
DPMT 32.52 UD21
Finish - Machining
TiAlN
Primary Material Application
Cast Iron
Cutting Application
Boring, Turning
Number of Cutting Edges
2
Secondary Material Application
Stainless Steel
Clearance Angle
11 Degrees
Chip-Breaker Code
LX6
Measurement System
Fractional Inch
Material - Machining
Carbide
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code LX6, Inscribed Circle 3/8 in, TiAlN, ANSI Code DPMT 32.52 UD21, Clearance Angle 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.