Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, DPMT, 2, Carbide

  • Mfr # 913-000-306

  • Zoro # G9675461


product price: $16.59
/ea
Sold in multiples of 10 for $165.90

Key Features

Insert Shape
Diamond
Insert Style
DPMT
Inscribed Circle
3
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-306
Zoro #
G9675461
UPC #
-
Country of Origin
China

Dimensions

Insert Size
32.52
Corner Radius
2
Mounting Hole Dia.
0.173"
Nose Radius
0.031"
Insert Thickness
0.156"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DPMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
UD22
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
11T308
Steel (P) Compatibility
No
Mounting Style
Screw Lock
ANSI Number
DPMT 32.52 UD22
Style
DPMT
Relief Angle
11 Degrees
Application
Finishing
Workpiece Compatibility
Cast Iron (K)
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
No. of Edges
2
Super Alloy (S) Compatibility
No
For Use With
SDUPR/L3
Coating
Tin
Cutting Direction
Neutral
Finish - Machining
TiN
Secondary Material Application
Nickel, Titanium
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Code
LX6
Primary Material Application
Cast Iron
Measurement System
Fractional Inch
Cutting Application
Boring, Turning
Material - Machining
Carbide
Secondary Material Application ISO Code
S
ANSI Code
DPMT 32.52 UD22
Number of Cutting Edges
2
Clearance Angle
11 Degrees
Manufacturer Grade
UD22
Shape
Rhombic
Primary Material Application ISO Code
K
Included Angle
55 Degrees
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code LX6, Inscribed Circle 3/8 in, TiN, ANSI Code DPMT 32.52 UD22, Clearance Angle 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.