Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, DPMT, 2, Carbide

  • Mfr # 913-000-307

  • Zoro # G9675452


product price: $16.69
/ea
Sold in multiples of 10 for $166.90

Key Features

Insert Shape
Diamond
Insert Style
DPMT
Inscribed Circle
3
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-307
Zoro #
G9675452
UPC #
-
Country of Origin
China

Dimensions

Insert Size
32.52
Corner Radius
2
Nose Radius
0.031"
Mounting Hole Dia.
0.173"
Insert Thickness
0.156"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DPMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
UD51
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
11T308
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Super Alloy (S) Compatibility
No
For Use With
SDUPR/L3
Relief Angle
11 Degrees
No. of Edges
2
Hardened (H) Compatibility
No
Application
Finishing
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Mounting Style
Screw Lock
Style
DPMT
ANSI Number
DPMT 32.52 UD51
Cast Iron (K) Compatibility
Yes
Coating
Tin
Stainless (M) Compatibility
Yes
Primary Material Application ISO Code
P
Clearance Angle
11 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application
Steel
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Included Angle
55 Degrees
Finish - Machining
TiN
ANSI Code
DPMT 32.52 UD51
Secondary Material Application ISO Code
K, M, S
Cutting Application
Boring, Turning
Measurement System
Fractional Inch
Number of Cutting Edges
2
Chip-Breaker Code
LX6
Material - Machining
Carbide
Shape
Rhombic
Manufacturer Grade
UD51
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code LX6, Inscribed Circle 3/8 in, TiN, ANSI Code DPMT 32.52 UD51, Clearance Angle 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.