Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VBMT, 1, Carbide

  • Mfr # 913-000-540

  • Zoro # G1962777


product price: $14.69
/ea
Sold in multiples of 10 for $146.90

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-540
Zoro #
G1962777
UPC #
-
Country of Origin
China

Dimensions

Insert Size
331
Corner Radius
1
Mounting Hole Dia.
0.173"
Nose Radius
0.015"
Insert Thickness
0.188"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
UD51
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
160404
Stainless (M) Compatibility
Yes
Application
Finishing
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
No. of Edges
2
Style
VBMT
Steel (P) Compatibility
Yes
For Use With
SVFBR3, SVXBR3, SVJBR3
Relief Angle
5 Degrees
Cast Iron (K) Compatibility
Yes
ANSI Number
VBMT 331 UD51
Mounting Style
Screw Lock
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Coating
Tin
Number of Cutting Edges
2
Included Angle
35 Degrees
Manufacturer Grade
UD51
Secondary Material Application ISO Code
K, M, S
Cutting Application
Boring, Turning
Finish - Machining
TiN
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Primary Material Application ISO Code
P
Chip-Breaker Code
ZX3
Shape
Rhombic
Measurement System
Fractional Inch
ANSI Code
VBMT 331 UD51
Material - Machining
Carbide
Clearance Angle
5 Degrees
Primary Material Application
Steel
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code ZX3, Inscribed Circle 3/8 in, TiN, ANSI Code VBMT 331 UD51, Clearance Angle 5 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.