Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VBMT, 1, Carbide

  • Mfr # 913-000-541

  • Zoro # G9675215


product price: $16.79
/ea
Sold in multiples of 10 for $167.90

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-541
Zoro #
G9675215
UPC #
-
Country of Origin
China

Dimensions

Insert Size
331
Corner Radius
1
Insert Thickness
0.188"
Mounting Hole Dia.
0.173"
Nose Radius
0.015"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
UD52
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
160404
ANSI Number
VBMT 331 UD52
Relief Angle
5 Degrees
Mounting Style
Screw Lock
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Application
Finishing
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
For Use With
SVFBR3, SVXBR3, SVJBR3
No. of Edges
2
Workpiece Compatibility
Stainless (M), Steel (P)
Style
VBMT
Coating
TiAlN
Measurement System
Fractional Inch
Secondary Material Application
Stainless Steel
Finish - Machining
TiAlN
Chip-Breaker Code
ZX3
Primary Material Application
Nickel, Steel, Titanium
Cutting Application
Boring, Turning
Secondary Material Application ISO Code
M
Manufacturer Grade
UD25
Number of Cutting Edges
2
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Shape
Rhombic
ANSI Code
VBMT 331 UD52
Primary Material Application ISO Code
P, S
Material - Machining
Carbide
Clearance Angle
5 Degrees
Included Angle
35 Degrees
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code ZX3, Inscribed Circle 3/8 in, TiAlN, ANSI Code VBMT 331 UD52, Clearance Angle 5 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.