Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VBMT, 2, Carbide

  • Mfr # 913-000-543

  • Zoro # G1962768


product price: $14.89
/ea
Sold in multiples of 10 for $148.90

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-543
Zoro #
G1962768
UPC #
-
Country of Origin
China

Dimensions

Insert Size
332
Corner Radius
2
Mounting Hole Dia.
0.173"
Insert Thickness
0.188"
Nose Radius
0.031"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
UD51
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
160408
Mounting Style
Screw Lock
Steel (P) Compatibility
Yes
Coating
Tin
Stainless (M) Compatibility
Yes
ANSI Number
VBMT 332 UD51
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Style
VBMT
For Use With
SVFBR3, SVXBR3, SVJBR3
Super Alloy (S) Compatibility
No
Application
Finishing
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
No. of Edges
2
Cutting Direction
Neutral
Relief Angle
5 Degrees
Clearance Angle
5 Degrees
Number of Cutting Edges
2
Material - Machining
Carbide
Secondary Material Application ISO Code
K, M, S
Manufacturer Grade
UD51
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Measurement System
Fractional Inch
Primary Material Application
Steel
Cutting Application
Boring, Turning
ANSI Code
VBMT 332 UD51
Chip-Breaker Code
ZX3
Included Angle
35 Degrees
Primary Material Application ISO Code
P
Finish - Machining
TiN
Shape
Rhombic
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code ZX3, Inscribed Circle 3/8 in, TiN, ANSI Code VBMT 332 UD51, Clearance Angle 5 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.