Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VNGA, 2, CBN

  • Mfr # 913-000-547

  • Zoro # G9226314


product price: $83.55
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
VNGA
Inscribed Circle
3
Insert Size
332
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-547
Zoro #
G9226314
UPC #
-
Country of Origin
China

Dimensions

Insert Size
332
Corner Radius
2
Nose Radius
0.031"
Mounting Hole Dia.
0.150"
Insert Thickness
0.188"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNGA
Inscribed Circle
3
Chip-Breaker
No
Grade
UD2CBN
Insert Material
CBN
Insert Application
Roughing
Rake
Negative
ISO Number
160408
For Use With
MVUNR/L3, MVXNR/L3
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H)
ANSI Number
VNGA 332-2 UD2CBN
Cutting Direction
Neutral
Mounting Style
Clamp and Lock Pin
Coating
PCBN
Style
VNGA
Stainless (M) Compatibility
No
Application
Roughing
Hardened (H) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
No. of Edges
2
Relief Angle
0 Degrees
Material - Machining
CBN
Insert Holding Type
Straight Hole
ANSI Code
VNGA332-2
Measurement System
Fractional Inch
Primary Material Application ISO Code
H, K
Included Angle
35 Degrees
Manufacturer Grade
UD2CBN
Shape
Rhombic
Number of Cutting Edges
2
Clearance Angle
0 Degrees
Primary Material Application
Cast Iron, Hardened Steel
Cutting Application
Boring, Turning
Material
CBN

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, ANSI Code VNGA332-2, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.