Zoro Homepage

Diamond Turning Insert, Diamond, 3, VNMG, 1, Carbide

  • Mfr # 913-000-550

  • Zoro # G9675197


product price: $17.89
/ea
Sold in multiples of 10 for $178.90

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-550
Zoro #
G9675197
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
331
Corner Radius
1
Insert Thickness
0.188"
Nose Radius
0.015"
Mounting Hole Dia.
0.150"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
UD21
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
160404
Steel (P) Compatibility
No
Relief Angle
0 Degrees
Mounting Style
Clamp and Lock Pin
Cutting Direction
Neutral
No. of Edges
2
Style
VNMG
Hardened (H) Compatibility
No
ANSI Number
VNMG 331 UD21
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
For Use With
MVUNR/L3, MVXNR/L3
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Coating
TiAlN
Workpiece Compatibility
Cast Iron (K), Stainless (M)
Application
Roughing
Secondary Material Application ISO Code
M
Primary Material Application ISO Code
K
Included Angle
35 Degrees
Finish - Machining
TiAlN
Number of Cutting Edges
2
Material - Machining
Carbide
Manufacturer Grade
UD21
Shape
Rhombic
Chip-Breaker Code
ZX2
Secondary Material Application
Stainless Steel
Cutting Application
Boring, Turning
ANSI Code
VNMG 331 UD21
Primary Material Application
Cast Iron
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code ZX2, Inscribed Circle 3/8 in, TiAlN, ANSI Code VNMG 331 UD21, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.