Zoro Homepage

Diamond Turning Insert, Diamond, 3, VNMG, 1, Carbide

  • Mfr # 913-000-551

  • Zoro # G9675181


product price: $17.89
/ea
Sold in multiples of 10 for $178.90

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-551
Zoro #
G9675181
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
331
Corner Radius
1
Nose Radius
0.015"
Insert Thickness
0.188"
Mounting Hole Dia.
0.150"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
UD51
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
160404
Application
Roughing
Coating
Tin
Cutting Direction
Neutral
For Use With
MVUNR/L3, MVXNR/L3
Mounting Style
Clamp and Lock Pin
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
No. of Edges
2
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
ANSI Number
VNMG 331 UD51
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Relief Angle
0 Degrees
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Style
VNMG
Included Angle
35 Degrees
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Primary Material Application
Steel
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Chip-Breaker Code
ZX2
Cutting Application
Boring, Turning
Material - Machining
Carbide
Primary Material Application ISO Code
P
Number of Cutting Edges
2
Shape
Rhombic
Finish - Machining
TiN
Clearance Angle
0 Degrees
ANSI Code
VNMG 331 UD51
Manufacturer Grade
UD51
Secondary Material Application ISO Code
K, M, S
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code ZX2, Inscribed Circle 3/8 in, TiN, ANSI Code VNMG 331 UD51, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.