Zoro Homepage

Diamond Turning Insert, Diamond, 3, VNMG, 1, Carbide

  • Mfr # 913-000-552

  • Zoro # G9675172


product price: $18.19
/ea
Sold in multiples of 10 for $181.90

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-552
Zoro #
G9675172
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
331
Corner Radius
1
Insert Thickness
0.188"
Nose Radius
0.015"
Mounting Hole Dia.
0.150"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
UD52
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
160404
Mounting Style
Clamp and Lock Pin
Steel (P) Compatibility
Yes
For Use With
MVUNR/L3, MVXNR/L3
Cast Iron (K) Compatibility
No
ANSI Number
VNMG 331 UD52
Coating
TiAlN
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
Relief Angle
0 Degrees
Style
VNMG
Application
Roughing
Workpiece Compatibility
Stainless (M), Steel (P)
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
No. of Edges
2
Cutting Direction
Neutral
Finish - Machining
TiAlN
Cutting Application
Boring, Turning
Included Angle
35 Degrees
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
Primary Material Application
Nickel, Steel, Titanium
ANSI Code
VNMG 331 UD52
Material - Machining
Carbide
Manufacturer Grade
UD52
Chip-Breaker Code
ZX2
Number of Cutting Edges
2
Primary Material Application ISO Code
P, S
Secondary Material Application
Stainless Steel
Secondary Material Application ISO Code
M
Measurement System
Fractional Inch
Shape
Rhombic
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code ZX2, Inscribed Circle 3/8 in, TiAlN, ANSI Code VNMG 331 UD52, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.