Zoro Homepage

Diamond Turning Insert, Diamond, 3, VNMG, 2, Carbide

  • Mfr # 913-000-554

  • Zoro # G9675163


product price: $17.89
/ea
Sold in multiples of 10 for $178.90

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-554
Zoro #
G9675163
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
332
Corner Radius
2
Mounting Hole Dia.
0.150"
Nose Radius
0.031"
Insert Thickness
0.188"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
UD21
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
160408
Style
VNMG
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
ANSI Number
VNMG 332 UD21
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Mounting Style
Clamp and Lock Pin
Steel (P) Compatibility
No
Stainless (M) Compatibility
Yes
No. of Edges
2
Workpiece Compatibility
Cast Iron (K), Stainless (M)
Coating
TiAlN
Hardened (H) Compatibility
No
Application
Roughing
For Use With
MVUNR/L3, MVXNR/L3
Manufacturer Grade
UD21
Secondary Material Application ISO Code
M
Primary Material Application
Cast Iron
Shape
Rhombic
Finish - Machining
TiAlN
ANSI Code
VNMG 332 UD21
Primary Material Application ISO Code
K
Number of Cutting Edges
2
Measurement System
Fractional Inch
Chip-Breaker Code
ZX2
Clearance Angle
0 Degrees
Included Angle
35 Degrees
Secondary Material Application
Stainless Steel
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Cutting Application
Boring, Turning
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code ZX2, Inscribed Circle 3/8 in, TiAlN, ANSI Code VNMG 332 UD21, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.