Zoro Homepage

Diamond Turning Insert, Diamond, 3, VNMG, 2, Carbide

  • Mfr # 913-000-555

  • Zoro # G9675154


product price: $17.99
/ea
Sold in multiples of 10 for $179.90

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-555
Zoro #
G9675154
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
332
Corner Radius
2
Nose Radius
0.031"
Mounting Hole Dia.
0.150"
Insert Thickness
0.188"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
UD51
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
160408
Non Ferrous (N) Compatibility
No
For Use With
MVUNR/L3, MVXNR/L3
Application
Roughing
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
ANSI Number
VNMG 332 UD51
Style
VNMG
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
No. of Edges
2
Coating
Tin
Hardened (H) Compatibility
No
Mounting Style
Clamp and Lock Pin
Steel (P) Compatibility
Yes
Relief Angle
0 Degrees
ANSI Code
VNMG 332 UD51
Manufacturer Grade
UD51
Primary Material Application ISO Code
P
Shape
Rhombic
Material - Machining
Carbide
Cutting Application
Boring, Turning
Measurement System
Fractional Inch
Chip-Breaker Code
ZX2
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Finish - Machining
TiN
Number of Cutting Edges
2
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
Included Angle
35 Degrees
Secondary Material Application ISO Code
K, M, S
Primary Material Application
Steel
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code ZX2, Inscribed Circle 3/8 in, TiN, ANSI Code VNMG 332 UD51, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.