Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3/16 in, CDGT, 1, Carbide

  • Mfr # 913-000-138

  • Zoro # G9675976


product price: $16.39
/ea
Sold in multiples of 10 for $163.90

Key Features

Insert Shape
Diamond
Insert Style
CDGT
Inscribed Circle
3/16 in
Insert Size
1.511
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-138
Zoro #
G9675976
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
1.511
Corner Radius
1
Insert Thickness
0.063"
Mounting Hole Dia.
0.085"
Nose Radius
0.015"
Thickness
1

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CDGT
Inscribed Circle
3/16 in
Chip-Breaker
Yes
Grade
UD21
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
040104
For Use With
SCLDR/L1.5
Steel (P) Compatibility
No
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Application
Finishing
Mounting Style
Screw Lock
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Coating
TiAlN
Workpiece Compatibility
Cast Iron (K), Stainless (M)
Style
CDGT
No. of Edges
2
Super Alloy (S) Compatibility
No
ANSI Number
CDGT 1.511 UD21
Cast Iron (K) Compatibility
Yes
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
UD21
Secondary Material Application ISO Code
M
Material - Machining
Carbide
Included Angle
80 Degrees
Finish - Machining
TiAlN
Chip-Breaker Code
ZX3
Primary Material Application
Cast Iron
Primary Material Application ISO Code
K
Clearance Angle
15 Degrees
Measurement System
Fractional Inch
Secondary Material Application
Stainless Steel
Shape
Rhombic
Cutting Application
Boring, Turning
ANSI Code
CDGT 1.511 UD21
Number of Cutting Edges
2
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code ZX3, Inscribed Circle 3/16 in, TiAlN, ANSI Code CDGT 1.511 UD21, Clearance Angle 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.