Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3/16 in, CDGT, 1, Carbide

  • Mfr # 913-000-139

  • Zoro # G1963425


product price: $16.39
/ea
Sold in multiples of 10 for $163.90

Key Features

Insert Shape
Diamond
Insert Style
CDGT
Inscribed Circle
3/16 in
Insert Size
1.511
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-139
Zoro #
G1963425
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
1.511
Corner Radius
1
Nose Radius
0.015"
Insert Thickness
0.063"
Mounting Hole Dia.
0.085"
Thickness
1

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CDGT
Inscribed Circle
3/16 in
Chip-Breaker
Yes
Grade
UD51
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
040104
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Hardened (H) Compatibility
No
Coating
Tin
ANSI Number
CDGT 1.511 UD51
Steel (P) Compatibility
Yes
Style
CDGT
Stainless (M) Compatibility
Yes
Application
Finishing
Cutting Direction
Neutral
Mounting Style
Screw Lock
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
No. of Edges
2
Non Ferrous (N) Compatibility
No
For Use With
SCLDR/L1.5
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Measurement System
Fractional Inch
Finish - Machining
TiN
Manufacturer Grade
UD51
Included Angle
80 Degrees
ANSI Code
CDGT 1.511 UD51
Cutting Application
Boring, Turning
Chip-Breaker Code
ZX3
Material - Machining
Carbide
Shape
Rhombic
Secondary Material Application ISO Code
K, M, S
Primary Material Application ISO Code
P
Clearance Angle
15 Degrees
Primary Material Application
Steel
Number of Cutting Edges
2
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code ZX3, Inscribed Circle 3/16 in, TiN, ANSI Code CDGT 1.511 UD51, Clearance Angle 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.