Diamond Turning Insert, Diamond, 3/16 in, CDGT, 1, Cermet

  • Mfr # 913-000-141

  • Zoro # G1963416


product price: $16.49
/ea
Sold in multiples of 10 for $164.90

Key Features

Insert Shape
Diamond
Insert Style
CDGT
Inscribed Circle
3/16 in
Insert Size
1.511
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-141
Zoro #
G1963416
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
1.511
Corner Radius
1
Nose Radius
0.015"
Insert Thickness
0.063"
Mounting Hole Dia.
0.085"
Thickness
1

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CDGT
Inscribed Circle
3/16 in
Chip-Breaker
Yes
Grade
UD5C
Insert Material
Cermet
Insert Application
Finishing
Rake
Positive
ISO Number
040104
Super Alloy (S) Compatibility
No
Mounting Style
Screw Lock
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P)
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Application
Finishing
No. of Edges
2
Style
CDGT
For Use With
SCLDR/L1.5
ANSI Number
CDGT 1.511 UD5C
Coating
Uncoated
Hardened (H) Compatibility
No
Number of Cutting Edges
2
Finish - Machining
Bright (Uncoated)
Secondary Material Application
Cast Iron, Stainless Steel
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Code
ZX3
ANSI Code
CDGT 1.511 UD5C
Primary Material Application
All Materials
Material - Machining
Cermet
Manufacturer Grade
UD5C
Included Angle
80 Degrees
Clearance Angle
15 Degrees
Shape
Rhombic
Measurement System
Fractional Inch
Cutting Application
Boring, Turning
Secondary Material Application ISO Code
K, M
Material
Cermet

Description

Diamond Turning Insert, Chip-Breaker Code ZX3, Inscribed Circle 3/16 in, Bright (Uncoated), ANSI Code CDGT 1.511 UD5C, Clearance Angle 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.