Diamond Turning Insert, Diamond, 3/16 in, CDGT, 1, Cermet

  • Mfr # 913-000-142

  • Zoro # G9675951


product price: $18.69
/ea
Sold in multiples of 10 for $186.90

Key Features

Insert Shape
Diamond
Insert Style
CDGT
Inscribed Circle
3/16 in
Insert Size
1.511
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-142
Zoro #
G9675951
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
1.511
Corner Radius
1
Nose Radius
0.015"
Mounting Hole Dia.
0.085"
Insert Thickness
0.063"
Thickness
1

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CDGT
Inscribed Circle
3/16 in
Chip-Breaker
Yes
Grade
UD5CT
Insert Material
Cermet
Insert Application
Finishing
Rake
Positive
ISO Number
040104
Steel (P) Compatibility
Yes
Style
CDGT
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Mounting Style
Screw Lock
Cast Iron (K) Compatibility
Yes
Application
Finishing
For Use With
SCLDR/L1.5
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Coating
TiAlN
Non Ferrous (N) Compatibility
No
No. of Edges
2
ANSI Number
CDGT 1.511 UD5CT
Cutting Application
Boring, Turning
Shape
Rhombic
Secondary Material Application ISO Code
K, M
Manufacturer Grade
UD5CT
Primary Material Application ISO Code
P
Secondary Material Application
Cast Iron, Stainless Steel
Measurement System
Fractional Inch
Material - Machining
Cermet
Clearance Angle
15 Degrees
Chip-Breaker Code
ZX3
Finish - Machining
TiAlN
Number of Cutting Edges
2
Primary Material Application
Steel
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
ANSI Code
CDGT 1.511 UD5CT
Included Angle
80 Degrees
Material
Cermet

Description

Diamond Turning Insert, Chip-Breaker Code ZX3, Inscribed Circle 3/16 in, TiAlN, ANSI Code CDGT 1.511 UD5CT, Clearance Angle 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.