Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3/16 in, CDGT, .5, Carbide

  • Mfr # 913-000-131

  • Zoro # G2783475


product price: $13.89
/ea
Sold in multiples of 10 for $138.90

Key Features

Insert Shape
Diamond
Insert Style
CDGT
Inscribed Circle
3/16 in
Insert Size
1.510.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-131
Zoro #
G2783475
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
1.510.5
Corner Radius
.5
Nose Radius
0.008"
Insert Thickness
0.063"
Mounting Hole Dia.
0.085"
Thickness
1

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CDGT
Inscribed Circle
3/16 in
Chip-Breaker
Yes
Grade
UD2
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
040102
For Use With
SCLDR/L1.5
Coating
Uncoated
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
Yes
No. of Edges
2
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
Mounting Style
Screw Lock
Style
CDGT
Hardened (H) Compatibility
No
Application
Finishing
Cast Iron (K) Compatibility
No
ANSI Number
CDGT 1.510.5 UD2
Cutting Direction
Neutral
Primary Material Application
All Materials
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
ANSI Code
CDGT 1.5105 UD2
Shape
Rhombic
Secondary Material Application
Cast Iron, Ferrous Material
Manufacturer Grade
UD2
Cutting Application
Boring, Turning
Measurement System
Fractional Inch
Secondary Material Application ISO Code
K, N
Clearance Angle
15 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Code
ZX3
Included Angle
80 Degrees
Number of Cutting Edges
2

Description

Diamond Turning Insert, Chip-Breaker Code ZX3, Inscribed Circle 3/16 in, Bright (Uncoated), ANSI Code CDGT 1.5105 UD2, Clearance Angle 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.