Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3/16 in, CDGT, .5, Carbide

  • Mfr # 913-000-134

  • Zoro # G9675994


product price: $16.29
/ea
Sold in multiples of 10 for $162.90

Key Features

Insert Shape
Diamond
Insert Style
CDGT
Inscribed Circle
3/16 in
Insert Size
1.510.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-134
Zoro #
G9675994
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
1.510.5
Corner Radius
.5
Nose Radius
0.008"
Mounting Hole Dia.
0.085"
Insert Thickness
0.063"
Thickness
1

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CDGT
Inscribed Circle
3/16 in
Chip-Breaker
Yes
Grade
UD52
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
040102
Stainless (M) Compatibility
Yes
Mounting Style
Screw Lock
No. of Edges
2
ANSI Number
CDGT 1.510.5 UD52
Application
Finishing
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Style
CDGT
Non Ferrous (N) Compatibility
No
Coating
TiAlN
For Use With
SCLDR/L1.5
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
Secondary Material Application
Stainless Steel
Included Angle
80 Degrees
Secondary Material Application ISO Code
M
Primary Material Application ISO Code
P, S
Chip-Breaker Code
ZX3
Clearance Angle
15 Degrees
Finish - Machining
TiAlN
Number of Cutting Edges
2
Primary Material Application
Nickel, Steel, Titanium
Shape
Rhombic
Manufacturer Grade
UD52
Measurement System
Fractional Inch
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
ANSI Code
CDGT 1.5105 UD52
Cutting Application
Boring, Turning
Material - Machining
Carbide
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code ZX3, Inscribed Circle 3/16 in, TiAlN, ANSI Code CDGT 1.5105 UD52, Clearance Angle 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.