Diamond Turning Insert, Diamond, 3/16 in, CDGT, .5, Cermet

  • Mfr # 913-000-135

  • Zoro # G1963431


product price: $16.49
/ea
Sold in multiples of 10 for $164.90

Key Features

Insert Shape
Diamond
Insert Style
CDGT
Inscribed Circle
3/16 in
Insert Size
1.510.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-135
Zoro #
G1963431
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
1.510.5
Corner Radius
.5
Insert Thickness
0.063"
Nose Radius
0.008"
Mounting Hole Dia.
0.085"
Thickness
1

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CDGT
Inscribed Circle
3/16 in
Chip-Breaker
Yes
Grade
UD5C
Insert Material
Cermet
Insert Application
Finishing
Rake
Positive
ISO Number
040102
For Use With
SCLDR/L1.5
Cast Iron (K) Compatibility
No
No. of Edges
2
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
Mounting Style
Screw Lock
Coating
Uncoated
Cutting Direction
Neutral
Application
Finishing
Style
CDGT
ANSI Number
CDGT 1.510.5 UD5C
Workpiece Compatibility
Stainless (M), Steel (P)
Non Ferrous (N) Compatibility
No
Measurement System
Fractional Inch
Primary Material Application
All Materials
Secondary Material Application ISO Code
K, M
Number of Cutting Edges
2
Finish - Machining
Bright (Uncoated)
Cutting Application
Boring, Turning
Clearance Angle
15 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Code
ZX3
Shape
Rhombic
ANSI Code
CDGT 1.5105 UD5C
Material - Machining
Carbide
Secondary Material Application
Cast Iron, Stainless Steel
Manufacturer Grade
UD5C
Included Angle
80 Degrees
Material
Cermet

Description

Diamond Turning Insert, Chip-Breaker Code ZX3, Inscribed Circle 3/16 in, Bright (Uncoated), ANSI Code CDGT 1.5105 UD5C, Clearance Angle 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.