Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3/16 in, CDGW, 1, Carbide

  • Mfr # 913-000-156

  • Zoro # G1963319


product price: $16.39
/ea
Sold in multiples of 10 for $163.90

Key Features

Insert Shape
Diamond
Insert Style
CDGW
Inscribed Circle
3/16 in
Insert Size
1.511
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-156
Zoro #
G1963319
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
1.511
Corner Radius
1
Mounting Hole Dia.
0.085"
Insert Thickness
0.063"
Nose Radius
0.015"
Thickness
1

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CDGW
Inscribed Circle
3/16 in
Chip-Breaker
No
Grade
UD21
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
040104
Workpiece Compatibility
Cast Iron (K), Stainless (M)
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
For Use With
SCLDR/L1.5
Steel (P) Compatibility
No
Mounting Style
Screw Lock
ANSI Number
CDGW 1.511 UD21
Cast Iron (K) Compatibility
Yes
Style
CDGW
No. of Edges
2
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
Coating
TiAlN
Application
Finishing
Cutting Direction
Neutral
Cutting Application
Boring, Turning
Measurement System
Fractional Inch
Secondary Material Application
Stainless Steel
Included Angle
80 Degrees
Primary Material Application
Cast Iron
Secondary Material Application ISO Code
M
Number of Cutting Edges
2
Manufacturer Grade
UD21
ANSI Code
CDGW 1.511 UD21
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
15 Degrees
Material - Machining
Carbide
Shape
Rhombic
Finish - Machining
TiAlN
Primary Material Application ISO Code
K
Material
Carbide

Description

Diamond Turning Insert, Inscribed Circle 3/16 in, TiAlN, ANSI Code CDGW 1.511 UD21, Clearance Angle 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.