Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3/16 in, CDGW, 1, Carbide

  • Mfr # 913-000-157

  • Zoro # G1963300


product price: $15.79
/ea
Sold in multiples of 10 for $157.90

Key Features

Insert Shape
Diamond
Insert Style
CDGW
Inscribed Circle
3/16 in
Insert Size
1.511
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-157
Zoro #
G1963300
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
1.511
Corner Radius
1
Nose Radius
0.015"
Mounting Hole Dia.
0.085"
Insert Thickness
0.063"
Thickness
1

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CDGW
Inscribed Circle
3/16 in
Chip-Breaker
No
Grade
UD51
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
040104
No. of Edges
2
Coating
Tin
ANSI Number
CDGW 1.511 UD51
Cutting Direction
Neutral
Style
CDGW
Non Ferrous (N) Compatibility
No
For Use With
SCLDR/L1.5
Mounting Style
Screw Lock
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Application
Finishing
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Finish - Machining
TiN
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Cutting Application
Boring, Turning
Manufacturer Grade
UD51
Material - Machining
Carbide
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Shape
Rhombic
Primary Material Application ISO Code
P
Clearance Angle
15 Degrees
Included Angle
80 Degrees
Measurement System
Fractional Inch
Primary Material Application
Steel
ANSI Code
CDGW 1.511 UD51
Number of Cutting Edges
2
Secondary Material Application ISO Code
K, M, S
Material
Carbide

Description

Diamond Turning Insert, Inscribed Circle 3/16 in, TiN, ANSI Code CDGW 1.511 UD51, Clearance Angle 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.