Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3/16 in, CDGW, 1, Carbide

  • Mfr # 913-000-158

  • Zoro # G9675906


product price: $17.09
/ea
Sold in multiples of 10 for $170.90

Key Features

Insert Shape
Diamond
Insert Style
CDGW
Inscribed Circle
3/16 in
Insert Size
1.511
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-158
Zoro #
G9675906
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
1.511
Corner Radius
1
Insert Thickness
0.063"
Mounting Hole Dia.
0.085"
Nose Radius
0.015"
Thickness
1

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CDGW
Inscribed Circle
3/16 in
Chip-Breaker
No
Grade
UD52
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
040104
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Style
CDGW
ANSI Number
CDGW 1.511 UD52
Mounting Style
Screw Lock
Workpiece Compatibility
Stainless (M), Steel (P)
Application
Finishing
No. of Edges
2
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
For Use With
SCLDR/L1.5
Non Ferrous (N) Compatibility
No
Coating
TiAlN
Cutting Direction
Neutral
Number of Cutting Edges
2
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Cutting Application
Boring, Turning
Material - Machining
Carbide
Clearance Angle
15 Degrees
Primary Material Application
Nickel, Steel, Titanium
Finish - Machining
TiAlN
Manufacturer Grade
UD52
Shape
Rhombic
Secondary Material Application
Stainless Steel
Secondary Material Application ISO Code
M
Included Angle
80 Degrees
Primary Material Application ISO Code
P, S
ANSI Code
CDGW 1.511 UD52
Measurement System
Fractional Inch
Material
Carbide

Description

Diamond Turning Insert, Inscribed Circle 3/16 in, TiAlN, ANSI Code CDGW 1.511 UD52, Clearance Angle 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.