Diamond Turning Insert, Diamond, 3/16 in, CDGW, 1, Cermet

  • Mfr # 913-000-159

  • Zoro # G1963291


product price: $15.39
/ea
Sold in multiples of 10 for $153.90

Key Features

Insert Shape
Diamond
Insert Style
CDGW
Inscribed Circle
3/16 in
Insert Size
1.511
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-159
Zoro #
G1963291
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
1.511
Corner Radius
1
Nose Radius
0.015"
Mounting Hole Dia.
0.085"
Insert Thickness
0.063"
Thickness
1

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CDGW
Inscribed Circle
3/16 in
Chip-Breaker
No
Grade
UD5C
Insert Material
Cermet
Insert Application
Finishing
Rake
Positive
ISO Number
040104
Style
CDGW
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Mounting Style
Screw Lock
Coating
Uncoated
Cutting Direction
Neutral
Application
Finishing
Stainless (M) Compatibility
Yes
For Use With
SCLDR/L1.5
ANSI Number
CDGW 1.511 UD5C
No. of Edges
2
Non Ferrous (N) Compatibility
No
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
15 Degrees
Primary Material Application
All Materials
Shape
Rhombic
Secondary Material Application ISO Code
K, M
ANSI Code
CDGW 1.511 UD5C
Finish - Machining
Bright (Uncoated)
Material - Machining
Cermet
Secondary Material Application
Cast Iron, Stainless Steel
Cutting Application
Boring, Turning
Included Angle
80 Degrees
Manufacturer Grade
UD5C
Measurement System
Fractional Inch
Number of Cutting Edges
2
Material
Cermet

Description

Diamond Turning Insert, Inscribed Circle 3/16 in, Bright (Uncoated), ANSI Code CDGW 1.511 UD5C, Clearance Angle 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.