Diamond Turning Insert, Diamond, 3/16 in, CDGW, 1, Cermet

  • Mfr # 913-000-160

  • Zoro # G9675897


product price: $18.49
/ea
Sold in multiples of 10 for $184.90

Key Features

Insert Shape
Diamond
Insert Style
CDGW
Inscribed Circle
3/16 in
Insert Size
1.511
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-160
Zoro #
G9675897
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
1.511
Corner Radius
1
Nose Radius
0.015"
Insert Thickness
0.063"
Mounting Hole Dia.
0.085"
Thickness
1

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CDGW
Inscribed Circle
3/16 in
Chip-Breaker
No
Grade
UD5CT
Insert Material
Cermet
Insert Application
Finishing
Rake
Positive
ISO Number
040104
Mounting Style
Screw Lock
Application
Finishing
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Hardened (H) Compatibility
No
ANSI Number
CDGW 1.511 UD5CT
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Coating
TiAlN
No. of Edges
2
For Use With
SCLDR/L1.5
Style
CDGW
Stainless (M) Compatibility
Yes
Secondary Material Application ISO Code
K, M
Primary Material Application
Steel
Primary Material Application ISO Code
P
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Measurement System
Fractional Inch
Finish - Machining
TiAlN
ANSI Code
CDGW 1.511 UD5CT
Clearance Angle
15 Degrees
Shape
Rhombic
Cutting Application
Boring, Turning
Material - Machining
Cermet
Manufacturer Grade
UD5CT
Number of Cutting Edges
2
Secondary Material Application
Cast Iron, Stainless Steel
Included Angle
80 Degrees
Material
Cermet

Description

Diamond Turning Insert, Inscribed Circle 3/16 in, TiAlN, ANSI Code CDGW 1.511 UD5CT, Clearance Angle 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.