Zoro Homepage

Diamond Turning Insert, Diamond, 3/16 in, CDGW, .2, Carbide

  • Mfr # 913-000-145

  • Zoro # G1963389


product price: $14.89
/ea
Sold in multiples of 10 for $148.90

Key Features

Insert Shape
Diamond
Insert Style
CDGW
Inscribed Circle
3/16 in
Insert Size
1.510
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-145
Zoro #
G1963389
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
1.510
Corner Radius
.2
Mounting Hole Dia.
0.085"
Nose Radius
0.004"
Insert Thickness
0.063"
Thickness
1

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CDGW
Inscribed Circle
3/16 in
Chip-Breaker
No
Grade
UD51
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
040101
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Style
CDGW
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Mounting Style
Screw Lock
For Use With
SCLDR/L1.5
Coating
Tin
Non Ferrous (N) Compatibility
No
No. of Edges
2
Super Alloy (S) Compatibility
No
ANSI Number
CDGW 1.510 UD51
Hardened (H) Compatibility
No
Application
Finishing
Included Angle
80 Degrees
Cutting Application
Boring, Turning
Material - Machining
Carbide
Finish - Machining
TiN
Primary Material Application
Steel
Shape
Rhombic
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Number of Cutting Edges
2
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
K, M, S
Clearance Angle
15 Degrees
Manufacturer Grade
UD51
ANSI Code
CDGW 1.510 UD51
Measurement System
Fractional Inch
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Material
Carbide

Description

Diamond Turning Insert, Inscribed Circle 3/16 in, TiN, ANSI Code CDGW 1.510 UD51, Clearance Angle 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.