Diamond Turning Insert, Diamond, 3/16 in, CDGW, .2, Cermet

  • Mfr # 913-000-147

  • Zoro # G1963370


product price: $15.39
/ea
Sold in multiples of 10 for $153.90

Key Features

Insert Shape
Diamond
Insert Style
CDGW
Inscribed Circle
3/16 in
Insert Size
1.510
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-147
Zoro #
G1963370
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
1.510
Corner Radius
.2
Nose Radius
0.004"
Insert Thickness
0.063"
Mounting Hole Dia.
0.085"
Thickness
1

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CDGW
Inscribed Circle
3/16 in
Chip-Breaker
No
Grade
UD5C
Insert Material
Cermet
Insert Application
Finishing
Rake
Positive
ISO Number
040101
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Application
Finishing
Super Alloy (S) Compatibility
No
Coating
Uncoated
Stainless (M) Compatibility
Yes
ANSI Number
CDGW 1.510 UD5C
Non Ferrous (N) Compatibility
No
No. of Edges
2
For Use With
SCLDR/L1.5
Cutting Direction
Neutral
Mounting Style
Screw Lock
Steel (P) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P)
Style
CDGW
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Number of Cutting Edges
2
Measurement System
Fractional Inch
Included Angle
80 Degrees
Material - Machining
Cermet
Finish - Machining
Bright (Uncoated)
Clearance Angle
15 Degrees
Shape
Rhombic
Secondary Material Application
Cast Iron, Stainless Steel
ANSI Code
CDGW 1.510 UD5C
Primary Material Application
All Materials
Manufacturer Grade
UD5C
Secondary Material Application ISO Code
K, M
Cutting Application
Boring, Turning
Material
Cermet

Description

Diamond Turning Insert, Inscribed Circle 3/16 in, Bright (Uncoated), ANSI Code CDGW 1.510 UD5C, Clearance Angle 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.