Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3/16 in, CDGW, .2, Cermet

  • Mfr # 913-000-148

  • Zoro # G9675933


product price: $18.49
/ea
Sold in multiples of 10 for $184.90

Key Features

Insert Shape
Diamond
Insert Style
CDGW
Inscribed Circle
3/16 in
Insert Size
1.510
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-148
Zoro #
G9675933
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
1.510
Corner Radius
.2
Insert Thickness
0.063"
Nose Radius
0.004"
Mounting Hole Dia.
0.085"
Thickness
1

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CDGW
Inscribed Circle
3/16 in
Chip-Breaker
No
Grade
UD5CT
Insert Material
Cermet
Insert Application
Finishing
Rake
Positive
ISO Number
040101
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Stainless (M) Compatibility
Yes
Coating
TiAlN
Style
CDGW
No. of Edges
2
ANSI Number
CDGW 1.510 UD5CT
Super Alloy (S) Compatibility
No
For Use With
SCLDR/L1.5
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Application
Finishing
Mounting Style
Screw Lock
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
15 Degrees
Primary Material Application
Steel
ANSI Code
CDGW 1.510 UD5CT
Primary Material Application ISO Code
P
Secondary Material Application
Cast Iron, Stainless Steel
Material - Machining
Cermet
Included Angle
80 Degrees
Number of Cutting Edges
2
Cutting Application
Boring, Turning
Shape
Rhombic
Secondary Material Application ISO Code
K, M
Measurement System
Fractional Inch
Finish - Machining
TiAlN
Manufacturer Grade
UD5CT
Material
Cermet

Description

Diamond Turning Insert, Inscribed Circle 3/16 in, TiAlN, ANSI Code CDGW 1.510 UD5CT, Clearance Angle 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.